For detailed information, other images and documents, please select individual articles from the following table.
Longlife GaLa diamond cutting disc
Diamond cutting disc specifically developed for garden and agriculture work with extremely long service life and high ease of cutting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely long service life with high ease of cutting and cut quality
The new closed cutting edge with honeycombed segment structure enables an extremely large segment height of 21 mm. At the same time, heat dissipation and dust removal are significantly improved and the carrier is protected against undercutting, especially in particularly abrasive materials.
Optimised cooling and reliable direction indication
Special cooling openings pointing in the running direction provide additional cooling and a permanent indication of the running direction.
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
- Particularly suitable for old concrete, concrete, exposed aggregate concrete, concrete stone, concrete pipes, interlocking paving stones, paving bricks, soft/hard granite, soft/hard clinker brick, soft/hard clay brick, stoneware pipes, ductile cast iron pipes, SML pipes, soft/hard Poroton, marble
- For dry and wet cutting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!