For detailed information, other images and documents, please select individual articles from the following table.
Diamond disc Cut & Grind, M14
Diamond disc with M14 direct mounting for cutting and grinding (breaking sharp edges)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- M14 direct mounting allows direct screwing onto the machine spindle and flush cutting
- Closed cutting edge ensures a clean cut
- Special cooling openings
- Ideal for stonemasons, gardeners and landscapers, floor tilers and construction-related industries
- Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts or using an appropriate whetstone
- Separate larger workpiece cross-sections in several sections (swing cut)
- Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. speed), restrictions of use and safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
- Separating and grinding (breaking sharp edges) of hard materials/natural stone in particular, such as granite and marble, etc.
- Ideal for stonemasons, gardeners and landscapers, floor tilers and construction-related industries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!