Welcome to Würth Netherlands For trade customers only
Long-life & Speed diamond cup wheel for hard material
Long-life & Speed diamond cup wheel for hard material - 1
Long-life & Speed diamond cup wheel for hard material - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Long-life & Speed diamond cup wheel for hard material

Highly versatile, premium cup wheel with extremely high removal rate and a very long service life. For an excellent surface finish, due to the innovative "Duo Bond" shaft segment.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
Markedly faster, more efficient work


Special shaft segment ("Duo Bond") with double function: finishing and removal.



Optimal dust extraction


Thanks to combination of special carrier with very large openings and shaft segment.



One for all


Grinds nearly all concrete and stone materials