For detailed information, other images and documents, please select individual articles from the following table.
VS SUB SIDE diagonal cupboard pull-out
For cabinet width 150 and 300 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Extendible frame with full ball-bearing extensions with integrated damping and self-closing mechanism, mounted on one side
- Can be used on the left and right sides
- For hanging baskets in angles 90°, 45° and 35°
- The heights of the baskets can be adjusted individually
- With tool-free front connection
- 3D front adjustment makes it easy to adjust the front
- Easy installation:no measuring required for installation in the cabinet using the installation template supplied
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!