For detailed information, other images and documents, please select individual articles from the following table.
Diagnostics system L40 Generation 45
The DIALOOQ L40 diagnostics system consists of a laptop and LOOQER diagnostics interface and one of three diagnostics software licences.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Laptop: Robust and powerful, designed for demanding day-to-day workshop applications
- Panasonic TOUGHBOOK FZ-55
- Practical thanks to slim and extremely tough magnesium housing with carry handle
- Protected against dust, dirt and splashing water
- Resistant to impact from falls from heights of up to 91 cm
- Vibration and shock resistant for vehicle docking
Optimally equipped
- Intel® Core® i5-1145G7 vPro processor (up to 4.40 GHz)
- Win 11 Pro operating system
- Memory 16 GB, DDR4 SDRAM
- Operation without space constraints thanks to Bluetooth technology and Wi-Fi
- Weight with battery 2,120 g, dimensions 280 x 350 x 35 mm (LxWxH)
Diagnostics interface: LOOQER - Looking to the future for new perspectives
- CAN FD
- DoIP and Pass Thru capable
- Wi-Fi and Bluetooth technology
- Use as required, either as a small dongle or connected via cable (included)
Scope of delivery:
- Laptop with power supply
- Manual
- LOOQER diagnostics interface
- LOOQER quick-start guide
- DIALOOQ quick-start guide
- Pre-installed, non-activated WOW! diagnostics software LOOQIT
- System case
WOW! Diagnostics licences:
- Art. no. W015 301 007: Diagnostics licence LOOQIT Expert
- Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data
- Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*
*Please note that the hotline service is not available in all markets and may be set up differently in other countries. You can find out more from your local Würth company.
For vehicle diagnostics on cars and vans with the LOOQER diagnostics interface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!