For detailed information, other images and documents, please select individual articles from the following table.
Laptop 2-in-1 C15 Generation 43
The C15 laptop is the successor to the previous laptop PC iQ 150.
Designed for service-focused vehicle diagnostics and troubleshooting with the new LOOQER diagnostics interface.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Laptop? Tablet? Or just C15!
- Convertible 2-in-1 notebook/tablet for flexible work performed on the vehicle
- Can be used as a notebook with keyboard or tablet with touchscreen
- Ideal for vehicle diagnostics with the LOOQER diagnostics interface
Developed for workshop use
- Splash-proof and dust-proof housing
- Scratch-resistant Dragontrail Pro touchscreen
- Shock-resistant 256 GB SSD hard drive
Optimally equipped
- Intel® Pentium® N6000 processor
- Memory 8 GB RAM | LPDDR 4
- Up to 10 hours of wireless working
- Operation without space constraints thanks to Bluetooth technology and WLAN
Scope of delivery:
- Notebook/tablet 2-in-1 C15
- Quick-start guide
- Manual
- Pre-installed, non-activated WOW! diagnostics software
- Hard plastic case
For functional diagnostics, the WOW! diagnostics interface LOOQER and an active software licence are required.
You can choose between three different licensing packages:
- Art. no. W072 003 007: LOOQER diagnostics interface + Expert licence
- Art. no. W072 003 008: LOOQER diagnostics interface + Expert-Data licence
- Art. no. W072 003 009: LOOQER diagnostics interface + Expert-Data-Assist licence
For vehicle diagnostics on cars and vans with the LOOQER diagnostics interface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!