For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The perfect starter set in an well-organised system case
Protection class:
- IP 67
Maximum current rating:
- 13 A
Min./max. temperature use range:
- -55° to 125°C
Material:
- Thermoplastic
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!