For detailed information, other images and documents, please select individual articles from the following table.
Designer glass shelf support With rubber cover
The nickel-plated designer shelf support is made from die cast zinc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Material: Die-cast zinc, nickel-plated
- High break resistance
- High-quality surface
Pins Ø 5-mm, mitred
Stays securely in place on the side of the cupboard
Translucent rubber pad
Compartment base does not rattle
Load-bearing capacity: 6.5 N/dm² (four supports in accordance with DIN EN 14749)
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!