For detailed information, other images and documents, please select individual articles from the following table.
Terrace construction clamp
Special one-handed clamp for terrace construction
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Including terrace clamping jaws for terrace construction and 2 universal clamping jaws for versatile use
- High flexibility as the quick-action clamp is available in a variety of clamping widths
- Secure clamping of the workpieces with a clamping force of up to 150 kg
- Can be converted to spreading without tools by pressing the button in the upper part of the clamp
- Effortless work thanks to the 2-component handle and all essential adjustment options directly on the handle
- Lasting durability thanks to the fibreglass-reinforced plastic fixed and sliding bars
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!