Hexagon nut, low profile, with clamping piece (non-metal insert) fine thread
Hexagon nut, low profile, with clamping piece (non-metal insert) fine thread - 1
Hexagon nut, low profile, with clamping piece (non-metal insert) fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, with clamping piece (non-metal insert) fine thread

DIN 985, steel I6I/I8I, galvanised blue passivated (A2K)

  • Standards: DIN 985
  • Material: Steel
  • Property class: I8I
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Locking device operating principle: Clamping part polyamide ring
  • Locking function: Locking against losing by clamping

See product details

Available in 22 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Height External drive Standards Quantity PU
price/PU
036812 1
M12 x 1 12 mm WS19 DIN 985
100 pcs
036820 2
M20 x 2 20 mm WS30 DIN 985
100 pcs
036824 2
M24 x 2 24 mm WS36 DIN 985
25 pcs
036827 2
M27 x 2 27 mm WS41 DIN 985
100 pcs
036830 2
M30 x 2 30 mm WS46 DIN 985
25 pcs
036836 30
M36 x 3 36 mm WS55 DIN 985
25 pcs
036839 3
M39 x 3 39 mm WS60 DIN 985
10 pcs
036842 3
M42 x 3 42 mm WS65 DIN 985
10 pcs
036848 3
M48 x 3 48 mm WS75 DIN 985
5 pcs
036810 1
M10 x 1 10 mm WS17 DIN 985
100 pcs
03688 1
M8 x 1 8 mm WS13 DIN 985
100 pcs
036812 15
M12 x 1.5 12 mm WS19 DIN 985
100 pcs
036812 125
M12 x 1.25 12 mm WS19 DIN 985
100 pcs
036816 15
M16 x 1.5 16 mm WS24 DIN 985
50 pcs
036818 15
M18 x 1.5 18.5 mm WS27 DIN 985
25 pcs
036820 15
M20 x 1.5 20 mm WS30 DIN 985
25 pcs
036824 15
M24 x 1.5 24 mm WS36 DIN 985
25 pcs
036827 15
M27 x 1.5 27 mm WS41 DIN 985
25 pcs
036830 15
M30 x 1.5 30 mm WS46 DIN 985
25 pcs
036810 125
M10 x 1.25 10 mm WS17 DIN 985
100 pcs
036814 15
M14 x 1.5 14 mm WS22 DIN 985
100 pcs
036822 15
M22 x 1.5 22 mm WS32 DIN 985
50 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice
  • Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).