- Nut with limited load capacity
- No damage to the thread surface
- Ambient temperature: -70°C to +120°C
- Due to the zinc layer, ideal for avoiding cold welding.
These nuts can be identified by the vertical bar on either side of the strength class (e.g. I8I).
DIN 985 has been replaced by ISO 10511, 10512 and 7040.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!