Hexagon nut, low profile, with clamping piece (non-metal insert)
Hexagon nut, low profile, with clamping piece (non-metal insert) - 1
Hexagon nut, low profile, with clamping piece (non-metal insert) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, with clamping piece (non-metal insert)

DIN 985, plain A2 stainless steel

  • Standards: DIN 985
  • Material: Stainless steel A2
  • Property class: 70
  • Surface: Plain
  • RoHS-compliant: Yes
  • Form: Low
  • Locking device operating principle: Clamping part polyamide ring
  • Locking function: Locking against losing by clamping

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height External drive Standards Quantity PU
price/PU
039110
M10 10 mm WS17 DIN 985
50 pcs
039112
M12 12 mm WS19 DIN 985
50 pcs
039114
M14 14 mm WS22 DIN 985
50 pcs
039116
M16 16 mm WS24 DIN 985
50 pcs
039118
M18 18.5 mm WS27 DIN 985
50 pcs
039120
M20 20 mm WS30 DIN 985
50 pcs
039124
M24 24 mm WS36 DIN 985
50 pcs
039122
M22 22 mm WS32 DIN 985
25 pcs
039127
M27 27 mm WS41 DIN 985
25 pcs
039125
M2.5 3.5 mm WS5 DIN 985
1000 pcs
03913
M3 4 mm WS5.5 DIN 985
100 pcs
03914
M4 5 mm WS7 DIN 985
03915
M5 5 mm WS8 DIN 985
03918
M8 8 mm WS13 DIN 985
03916
M6 6 mm WS10 DIN 985

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).