Welcome to Würth Netherlands For trade customers only
Hexagon nut, self-locking Stainless steel A2, galvanised
Hexagon nut, self-locking Stainless steel A2, galvanised - 1
Hexagon nut, self-locking Stainless steel A2, galvanised - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, self-locking Stainless steel A2, galvanised

See product details

Available in 4 versions
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
  • Nut with limited load capacity

  • No damage to the thread surface

  • Ambient temperature: -70°C to +120°C

  • Due to the zinc layer, ideal for avoiding cold welding.
NoticeHexagon nuts that comply with the retracted DIN 985 standard and have a lower nominal height must not be loaded with the test force according to DIN EN ISO 20898-2.
These nuts can be identified by the vertical bar on either side of the strength class (e.g. I8I).

DIN 985 has been replaced by ISO 10511, 10512 and 7040.