Welcome to Würth Netherlands For trade customers only
Hexagonal nut with clamping piece (all-metal) DIN 980, steel 8, copper-plated (C2)
Hexagonal nut with clamping piece (all-metal) DIN 980, steel 8, copper-plated (C2) - 1
Hexagonal nut with clamping piece (all-metal) DIN 980, steel 8, copper-plated (C2) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with clamping piece (all-metal) DIN 980, steel 8, copper-plated (C2)

See product details

Available in 6 versions
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
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).