For detailed information, other images and documents, please select individual articles from the following table.
BIS threaded rod
The BIS threaded rod is made of high-quality steel with a metric thread, and offers excellent corrosion resistance thanks to the BIS UltraProtect 1000 coating, which can successfully withstand a salt spray test of 1,000 hours. Ideal for sturdy and durable installations.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made of high-quality steel, the BIS threaded rod provides reliable and secure installation
- Equipped with a metric thread for a variety of applications
- The unique BIS UltraProtect 1000 coating provides excellent corrosion resistance, making it suitable for both indoor and outdoor applications
- Effortlessly passes a salt spray test in accordance with ISO 9227, which makes it better than hot-dip galvanisation
- Ideal for use in corrosive environments, as defined by ISO 12944-2
- Compatible with other products within the BUP system and can be combined with already installed electrolytically zinc plated, Sendzimir zinc plated or hot-dip galvanised products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!