For detailed information, other images and documents, please select individual articles from the following table.
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 4.8, plain
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.
Steel 4.8 — no marking
Steel 8.8 — RAL 1023 Traffic Green
Steel 10.9 — RAL 1013 Oyster White
A2 — RAL 6024 Traffic Green
A4 — RAL 3000 Flame Red
CuZn (brass) — no marking
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!