Threaded rod
Threaded rod - 1
Threaded rod - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod

DIN 976-1 (form A) with metric ISO standard thread, stainless steel A2

  • Standards: DIN 976-1
  • Material: Stainless steel A2
  • Surface: Plain
  • Form: A
  • Thread type: Metric thread
  • Identification colour: Traffic green RAL 6024
  • RoHS-compliant: Yes

See product details

Available in 45 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Property class Standards Quantity PU
price/PU
095400230
M30 2000 mm 50 DIN 976-1
1 pcs
095400327
M27 3000 mm 50 DIN 976-1
1 pcs
095400227
M27 2000 mm 50 DIN 976-1
1 pcs
095400214
M14 2000 mm 70 DIN 976-1
5 pcs
095400233
M33 2000 mm 50 DIN 976-1
1 pcs
095439
M39 1000 mm 50 DIN 976-1
1 pcs
095448
M48 1000 mm 50 DIN 976-1
1 pcs
095400212
M12 2000 mm 70 DIN 976-1
1 pcs
095400210
M10 2000 mm 70 DIN 976-1
1 pcs
095400216
M16 2000 mm 70 DIN 976-1
1 pcs
095400220
M20 2000 mm 70 DIN 976-1
1 pcs
09540025
M5 2000 mm 70 DIN 976-1
1 pcs
09540028
M8 2000 mm 70 DIN 976-1
1 pcs
09540026
M6 2000 mm 70 DIN 976-1
1 pcs
095400312
M12 3000 mm 70 DIN 976-1
1 pcs
095400310
M10 3000 mm 70 DIN 976-1
1 pcs
095400314
M14 3000 mm 70 DIN 976-1
1 pcs
095400316
M16 3000 mm 70 DIN 976-1
1 pcs
095400320
M20 3000 mm 70 DIN 976-1
1 pcs
095400324
M24 3000 mm 70 DIN 976-1
1 pcs
095400330
M30 3000 mm 50 DIN 976-1
1 pcs
09540035
M5 3000 mm 70 DIN 976-1
5 pcs
095412
M12 1000 mm 70 DIN 976-1
5 pcs
09540038
M8 3000 mm 70 DIN 976-1
1 pcs
095414
M14 1000 mm 70 DIN 976-1
5 pcs
095418
M18 1000 mm 70 DIN 976-1
3 pcs
095416
M16 1000 mm 70 DIN 976-1
5 pcs
095422
M22 1000 mm 70 DIN 976-1
5 pcs
095420
M20 1000 mm 70 DIN 976-1
3 pcs
095424
M24 1000 mm 70 DIN 976-1
3 pcs
095427
M27 1000 mm 50 DIN 976-1
1 pcs
095430
M30 1000 mm 50 DIN 976-1
1 pcs
09543
M3 1000 mm 70 DIN 976-1
10 pcs
09544
M4 1000 mm 70 DIN 976-1
10 pcs
095442
M42 1000 mm 50 DIN 976-1
1 pcs
09545
M5 1000 mm 70 DIN 976-1
10 pcs
09546
M6 1000 mm 70 DIN 976-1
10 pcs
09548
M8 1000 mm 70 DIN 976-1
10 pcs
095400224
M24 2000 mm 70 DIN 976-1
1 pcs
09540036
M6 3000 mm 70 DIN 976-1
1 pcs
095400333
M33 3000 mm 50 DIN 976-1
1 pcs
095400318
M18 3000 mm 70 DIN 976-1
10 pcs
095400336
M36 3000 mm 50 DIN 976-1
1 pcs
095436
M36 1000 mm 50 DIN 976-1
1 pcs
095410
M10 1000 mm 70 DIN 976-1
10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

Stud bolts made from stainless austenitic steel with strength class A2-70 and nominal thread diameter d ≥ 5 mm, to be identified on one face as steel grade A2. As an alternative to the specified designation, stud bolts can be made identifiable on one end with the colour traffic green (RAL 6024).