Welcome to Würth Netherlands For trade customers only
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain - 1
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain - 2
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 18 versions
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
Due to fine thread


  • The lower rise ensures more self-locking power compared to a regular threaded bolt

  • Higher torque

  • High reliability due to the larger diameter of the screw
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).