Hexagon nut with fine thread
Hexagon nut with fine thread - 1
Hexagon nut with fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with fine thread

DIN 934, steel I8I, galvanised blue passivated (A2K)

  • Standards: DIN 934
  • Material: Steel
  • Property class: I8I
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Thread type: Metric thread

See product details

Available in 28 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Height External drive Standards Quantity PU
price/PU
031730 2
M30 x 2 24 mm WS46 DIN 934
25 pcs
031736 3
M36 x 3 29 mm WS55 DIN 934
50 pcs
031739 3
M39 x 3 31.8 mm WS60 DIN 934
10 pcs
031748 3
M48 x 3 38 mm WS75 DIN 934
5 pcs
03178 113
M8 x 1 6.5 mm WS13 DIN 934
100 pcs
031780 6
M80 x 6 64 mm WS115 DIN 934
1 pcs
031720 2
M20 x 2 16 mm WS30 DIN 934
100 pcs
031727 2
M27 x 2 22 mm WS41 DIN 934
25 pcs
031742 3
M42 x 3 34 mm WS65 DIN 934
10 pcs
031710 1
M10 x 1 8 mm WS17 DIN 934
100 pcs
03171004
M100 x 4 80 mm WS145 DIN 934
1 pcs
031712 1
M12 x 1 10 mm WS19 DIN 934
250 pcs
031724 2
M24 x 2 19 mm WS36 DIN 934
50 pcs
031730 15
M30 x 1.5 24 mm WS46 DIN 934
25 pcs
031739 15
M39 x 1.5 31.8 mm WS60 DIN 934
5 pcs
031742 15
M42 x 1.5 34 mm WS65 DIN 934
10 pcs
03178 075
M8 x 0.75 6.8 mm WS13 DIN 934
1000 pcs
031714 125
M14 x 1.25 11 mm WS22 DIN 934
200 pcs
031714 15
M14 x 1.5 11 mm WS22 DIN 934
100 pcs
031722 15
M22 x 1.5 18 mm WS32 DIN 934
50 pcs
031710 075
M10 x 0.75 8 mm WS17 DIN 934
200 pcs
031710 125
M10 x 1.25 8 mm WS17 DIN 934
100 pcs
031712 125
M12 x 1.25 10 mm WS19 DIN 934
100 pcs
031712 15
M12 x 1.5 10 mm WS19 DIN 934
100 pcs
031716 15
M16 x 1.5 13 mm WS24 DIN 934
100 pcs
031720 15
M20 x 1.5 16 mm WS30 DIN 934
25 pcs
031724 15
M24 x 1.5 19 mm WS36 DIN 934
50 pcs
0317100
80 mm WS145 DIN 934
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).