Hexagon nut
Hexagon nut - 1
Hexagon nut - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut

DIN 934, steel I8I, hot-dip galvanised (TZN)

  • Surface: Hot dip galvanized
  • RoHS-compliant: Yes

See product details

Available in 21 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height External drive Standards Quantity PU
price/PU
031700018
M18 15.1 mm WS27 DIN 934
100 pcs
031700010
M10 8 mm WS17 DIN 934
100 pcs
031700012
M12 10 mm WS19 DIN 934
100 pcs
031700014
M14 12.1 mm WS21 DIN 934
200 pcs
031700016
M16 13 mm WS24 DIN 934
50 pcs
031700022
M22 18.1 mm WS34 DIN 934
50 pcs
031700020
M20 16 mm WS30 DIN 934
25 pcs
031700027
M27 22 mm WS41 DIN 934
10 pcs
031700024
M24 19 mm WS36 DIN 934
25 pcs
031700030
M30 24.3 mm WS46 DIN 934
031700033
M33 27.4 mm WS50 DIN 934
25 pcs
031700036
M36 29.4 mm WS55 DIN 934
15 pcs
03170006
M6 4.9 mm WS10 DIN 934
1000 pcs
03170008
M8 6.5 mm WS13 DIN 934
100 pcs
031700045
M45 34.4 mm WS70 DIN 934
5 pcs
031700039
M39 31.8 mm WS60 DIN 934
5 pcs
031709110
8 mm
100 pcs
031709112
10 mm
100 pcs
031709116
13 mm
100 pcs
031709120
16 mm
50 pcs
031709124
19 mm
50 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).