Hexagon nut with fine thread
Hexagon nut with fine thread - 1
Hexagon nut with fine thread - 2
Hexagon nut with fine thread - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with fine thread

DIN 934, stainless steel A4, plain

  • Standards: DIN 934
  • Material: Stainless steel A4
  • Property class: 70
  • Surface: Plain
  • RoHS-compliant: Yes
  • Thread type: Metric thread

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Height External drive Standards Quantity PU
price/PU
032624 2
M24 x 2 19 mm WS36 DIN 934
25 pcs
032627 2
M27 x 2 22 mm WS41 DIN 934
25 pcs
032627 15
M27 x 1.5 22 mm WS41 DIN 934
25 pcs
032614 15
M14 x 1.5 11 mm WS22 DIN 934
100 pcs
032618 15
M18 x 1.5 15 mm WS27 DIN 934
50 pcs
032620 15
M20 x 1.5 16 mm WS30 DIN 934
50 pcs
032624 15
M24 x 1.5 19 mm WS36 DIN 934
25 pcs
032610 125
M10 x 1.25 8 mm WS17 DIN 934
200 pcs
032612 15
M12 x 1.5 10 mm WS19 DIN 934
200 pcs
032612 125
M12 x 1.25 10 mm WS19 DIN 934
200 pcs
032630 15
M30 x 1.5 24 mm WS46 DIN 934
25 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).