Hexagon nut
Hexagon nut - 1
Hexagon nut - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut

DIN 934, A4 stainless steel, plain

  • Standards: DIN 934
  • Material: Stainless steel A4
  • Surface: Plain
  • RoHS-compliant: Yes

See product details

Available in 22 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height External drive Standards Quantity PU
price/PU
032614
M14 11 mm WS22 DIN 934
50 pcs
032618
M18 15 mm WS27 DIN 934
50 pcs
032620
M20 16 mm WS30 DIN 934
25 pcs
032622
M22 18 mm WS32 DIN 934
50 pcs
032624
M24 19 mm WS36 DIN 934
5 pcs
032627
M27 22 mm WS41 DIN 934
5 pcs
032633
M33 26 mm WS50 DIN 934
100 pcs
032636
M36 29 mm WS55 DIN 934
15 pcs
032639
M39 31 mm WS60 DIN 934
10 pcs
03264
M4 3.2 mm WS7 DIN 934
100 pcs
032610
M10 8 mm WS17 DIN 934
100 pcs
032612
M12 10 mm WS19 DIN 934
50 pcs
03265
M5 4 mm WS8 DIN 934
100 pcs
03266
M6 5 mm WS10 DIN 934
100 pcs
03268
M8 6.5 mm WS13 DIN 934
100 pcs
03262
M2 1.6 mm WS4 DIN 934
1000 pcs
03263
M3 2.4 mm WS5.5 DIN 934
100 pcs
032630
M30 24 mm WS46 DIN 934
25 pcs
032648
M48 38 mm WS75 DIN 934
5 pcs
032642
M42 34 mm WS65 DIN 934
10 pcs
032616
M16 13 mm WS24 DIN 934
50 pcs
032635
M3.5 2.8 mm WS6 DIN 934
1000 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).