For detailed information, other images and documents, please select individual articles from the following table.
Hexagon bolt with thread up to head DIN 933, 10.9 steel with silver zinc-flake coating (ZFSHL)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Zinc-flake coatings are chromium(VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.
The corrosion resistance of ZFHSL is as follows:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
The designation ZFSHL refers to the following corrosion coating:
- Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
- Adjusted friction coefficient range from 0.09–0.14 μ due to top coat with integrated lubricating particles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!