Welcome to Würth Netherlands For trade customers only
Flat nut with small wrench size, fine thread DIN 80705, zinc plated 14H steel with thick-layer passivation (VZD)
Flat nut with small wrench size, fine thread DIN 80705, zinc plated 14H steel with thick-layer passivation (VZD) - 1
Flat nut with small wrench size, fine thread DIN 80705, zinc plated 14H steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat nut with small wrench size, fine thread DIN 80705, zinc plated 14H steel with thick-layer passivation (VZD)

See product details

Available in 8 versions
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution