Welcome to Würth Netherlands For trade customers only
Countersunk screw with hexagon socket head ISO 10642, steel 8.8, zinc-plated, blue passivated (A2K)
Countersunk screw with hexagon socket head ISO 10642, steel 8.8, zinc-plated, blue passivated (A2K) - 1
Countersunk screw with hexagon socket head ISO 10642, steel 8.8, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw with hexagon socket head ISO 10642, steel 8.8, zinc-plated, blue passivated (A2K)

See product details

Available in 173 versions
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
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1