Welcome to Würth Netherlands For trade customers only
Countersunk head screw with hexagon socket ISO 10642, A4-070 stainless steel, plain
Countersunk head screw with hexagon socket ISO 10642, A4-070 stainless steel, plain - 1
Countersunk head screw with hexagon socket ISO 10642, A4-070 stainless steel, plain - 2
Countersunk head screw with hexagon socket ISO 10642, A4-070 stainless steel, plain - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with hexagon socket ISO 10642, A4-070 stainless steel, plain

See product details

Available in 146 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • Due to their head geometry, countersunk head screws have a limited load capacity according to this standard and possibly do not meet tensile or torsional strength requirements.

  • The actual mechanical properties of the screw are unchanged and comply with ISO 3506-1

  • Depending on the type, these items are supplied with threading almost up to the head

  • Countersinks for screw heads in accordance with DIN 7991 and ISO 10642 must comply with DIN 74 shape F
Notice

DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity (some head heights and head diameters changed | Nominal diameters M18, M22, M24 removed | Strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1