For detailed information, other images and documents, please select individual articles from the following table.
Washer for screw with heavy clamping sleeve DIN 7349, zinc plated 100 HV/200 HV steel, thick-layer passivation with sealing (ZSM)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
 - Thermal capacity up to 120°C
 - Even coat distribution
 - Functional and decorative
 
100 HV s greater than 6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!