Welcome to Würth Netherlands For trade customers only
Adjusting rings DIN 705A/916
Adjusting rings DIN 705A/916 - 1
Adjusting rings DIN 705A/916 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adjusting rings DIN 705A/916

See product details

Available in 8 versions
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
DIN EN 27434 threaded pin with slot and tip.
DIN 916 threaded pin, hexagon socket with flat tip.
Material: A2 stainless steel.
NoticeUp to d1 = 70 mm with one threaded pin.
Above d1 = 70 mm with two threaded pins.