Welcome to Würth Netherlands For trade customers only
Slotted set screw with tip DIN 553, steel, 14H, zinc-plated, blue passivated (A2K)
Slotted set screw with tip DIN 553, steel, 14H, zinc-plated, blue passivated (A2K) - 1
Slotted set screw with tip DIN 553, steel, 14H, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted set screw with tip DIN 553, steel, 14H, zinc-plated, blue passivated (A2K)

See product details

Available in 16 versions
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
Notice

Hardness class 14H corresponds to a hardness of 450 HV



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



DIN 553 has been withdrawn and replaced by ISO 7434. There is some similarity (nominal diameter for M1, M1.4 removed).