For detailed information, other images and documents, please select individual articles from the following table.
Circlip DIN 471, spring steel
Standard design, mech. applied zinc coating (MZN) for shafts, standard design
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.
- High pressure, tensile and impact forces are transferred without torsion
- Transfer of high axial forces from the machine part applying pressure to the groove wall
- Shaft rings can be used even at high speeds
- The rings can be removed quickly and easily using the correct pliers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!