Hexagonal nut, low profile
Hexagonal nut, low profile - 1
Hexagonal nut, low profile - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile

DIN 439, steel 04/05, galvanised, blue passivated (A2K)

  • Standards: DIN 439
  • Material: Steel
  • Surface: Zinc plated
  • Drive type: Outer hexagon
  • Thread type: Metric thread
  • Thread format: Standard metric thread
  • RoHS-compliant: Yes

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height External drive Property class Quantity PU
price/PU
031810
M10 5 mm WS17 04
300 pcs
031812
M12 6 mm WS19 04
100 pcs
031814
M14 7 mm WS22 04
200 pcs
031816
M16 8 mm WS24 04
50 pcs
031818
M18 9 mm WS27 04
25 pcs
03182
M2 1.5 mm WS4 04
10000 pcs
031824
M24 12 mm WS36 04
50 pcs
031827
M27 13.5 mm WS41 04
25 pcs
031830
M30 15 mm WS46 04
5 pcs
03183
M3 1.8 mm WS5.5 04
300 pcs
031836
M36 18 mm WS55 04
15 pcs
03184
M4 2.2 mm WS7 04
300 pcs
03185
M5 2.7 mm WS8 04
300 pcs
03185012
M12 6 mm WS19 05
500 pcs
03186
M6 3.2 mm WS10 04
300 pcs
03188
M8 4 mm WS13 04
300 pcs
031845
M45 22.5 mm WS70 04
45 pcs
031842
M42 21 mm WS65 04
10 pcs
031848
M48 24 mm WS75 04
5 pcs
031820
M20 10 mm WS30 04
25 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.