Hexagon nut, low profile with fine thread
Hexagon nut, low profile with fine thread - 1
Hexagon nut, low profile with fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile with fine thread

DIN 439 galvanised steel, blue passivated (A2K)

  • Standards: DIN 439
  • Material: Steel
  • Surface: Zinc plated
  • RoHS-compliant: Yes

See product details

Available in 28 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Height External drive Property class Quantity PU
price/PU
03181210
M12 x 1 5.7 mm WS19 04
500 pcs
03182420
M24 x 2 10.9 mm WS36 04
50 pcs
03182720
M27 x 2 12.4 mm WS41 04
25 pcs
03183020
M30 x 2 13.9 mm WS46 04
25 pcs
03183620
M36 x 2 16.9 mm WS55 04
10 pcs
0318810
M8 x 1 3.7 mm WS13 04
1000 pcs
031880181
M18 x 1 9 mm WS27 04
1 pcs
0318501210
M12 x 1 5.7 mm WS19 05
100 pcs
031816 1
M16 x 1 7.42 mm WS24 04
200 pcs
031820 1
M20 x 1 9.1 mm WS30 04
100 pcs
031810 10
M10 x 1 4.7 mm WS17 04
500 pcs
03183630
M36 x 3 16.9 mm WS55 04
25 pcs
031810 125
M10 x 1.25 4.7 mm WS17 04
500 pcs
031812 125
M12 x 1.25 5.7 mm WS19 04
200 pcs
03181215
M12 x 1.5 5.7 mm WS19 04
500 pcs
03181415
M14 x 1.5 6.42 mm WS22 04
500 pcs
03181615
M16 x 1.5 7.42 mm WS24 04
50 pcs
03181815
M18 x 1.5 8.42 mm WS27 04
100 pcs
03182015
M20 x 1.5 9.1 mm WS30 04
25 pcs
03182215
M22 x 1.5 9.9 mm WS32 04
50 pcs
031824 15
M24 x 1.5 10.9 mm WS36 04
50 pcs
03182715
M27 x 1.5 12.4 mm WS41 04
25 pcs
03183615
M36 x 1.5 16.9 mm WS55 04
15 pcs
031880453
M45 x 1.5 22.5 mm WS70 05
10 pcs
03183015
M30 x 1.5 13.9 mm WS46 04
50 pcs
03182815
M28.000 x 1.500 14 mm WS41 04
50 pcs
031838 15
M38.000 x 1.5 19 mm WS60 04
1 pcs
03184815
M48 x 1.5 22.7 mm WS75 04
10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.