Welcome to Würth Netherlands For trade customers only
Hexagonal nut, low profile DIN 439, steel 04, plain
Hexagonal nut, low profile DIN 439, steel 04, plain - 1
Hexagonal nut, low profile DIN 439, steel 04, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile DIN 439, steel 04, plain

See product details

Available in 18 versions
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
Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.