Hexagon nut, low profile with fine thread
Hexagon nut, low profile with fine thread - 1
Hexagon nut, low profile with fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile with fine thread

DIN 439, steel 04, plain

  • Standards: DIN 439
  • Material: Steel
  • Property class: 04
  • Surface: Plain
  • RoHS-compliant: Yes

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Height External drive Standards Quantity PU
price/PU
031110 1
M10 x 1 4.7 mm WS17 DIN 439
500 pcs
031118 1
M18 x 1 8.42 mm WS27 DIN 439
500 pcs
0311302
M30 x 2 13.9 mm WS46 DIN 439
50 pcs
03118 1
M8 x 1 3.7 mm WS13 DIN 439
1000 pcs
031110 125
M10 x 1.25 4.7 mm WS17 DIN 439
500 pcs
0311123
M12 x 1.5 5.7 mm WS19 DIN 439
500 pcs
0311183
M18 x 1.5 8.42 mm WS27 DIN 439
100 pcs
0311203
M20 x 1.5 9.1 mm WS30 DIN 439
100 pcs
0311223
M22 x 1.5 9.9 mm WS32 DIN 439
50 pcs
0311243
M24 x 1.5 10.9 mm WS36 DIN 439
50 pcs
0311333
M33 x 1.5 15.4 mm WS50 DIN 439
25 pcs
0311363
M36 x 1.5 16.9 mm WS55 DIN 439
15 pcs
0311303
M30 x 1.5 13.9 mm WS46 DIN 439
25 pcs
0311163
M16 x 1.5 7.42 mm WS24 DIN 439
200 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.