For detailed information, other images and documents, please select individual articles from the following table.
Slotted headless screw with flat point DIN 427, steel 14H, zinc-plated blue passivated (A2K)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
DIN 427 has been withdrawn and replaced by ISO 2342. There is some similarity (Nominal size M1.4 removed | Nominal sizes over M10 removed | Hardness class 45 for steel added | Hardness classes for stainless steels introduced | Standard title of slotted headless screw and flat point on slotted set screw with shank changed).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!