Welcome to Würth Netherlands For trade customers only
Slotted headless screw with flat point DIN 427, A4 stainless steel, plain
Slotted headless screw with flat point DIN 427, A4 stainless steel, plain - 1
Slotted headless screw with flat point DIN 427, A4 stainless steel, plain - 2
Slotted headless screw with flat point DIN 427, A4 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Slotted headless screw with flat point DIN 427, A4 stainless steel, plain

See product details

Available in 19 versions
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
Notice

DIN 427 has been withdrawn and replaced by ISO 2342. There is some similarity (Nominal size M1.4 removed | Nominal sizes over M10 removed | Hardness class 45 for steel added | Hardness classes for stainless steels introduced | Standard title of slotted headless screw and flat point on slotted set screw with shank changed).