For detailed information, other images and documents, please select individual articles from the following table.
Ducting clamp Part 3 – Double series
DIN 3015-3, smooth internal surface, no pre-tensioning, polypropylene
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
General properties
- For holding hoses and cables
- Available for the most common dimensions
- Environmental protection due to vibration and noise-reducing properties
- Very good weather resistance, even in extreme conditions
Screw sizes to be used
Hexagon head screw, DIN 931/933 and ISO 4014/4017
In conjunction with GD cover plate
STAUFF/DIN size — screw sizes (metric)
- 1D / 1 — M6 x 35
- 2D / 2 — M8 x 35
- 3D / 3 — M8 x 45
- 4D / 4 — M8 x 50
- 5D / 5 — M8 x 60
Hexagon socket screw, ISO 4762
STAUFF/DIN size — sizes (mm/in)
- 1D / 1 — M6 x 35
- 2D / 2 — M8 x 35
- 3D / 3 — M8 x 45
- 4D / 4 — M8 x 50
- 5D / 5 — M8 x 60
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!