Welcome to Würth Netherlands For trade customers only
Turnbuckle closed form DIN 1478, zinc-plated steel
Turnbuckle closed form DIN 1478, zinc-plated steel - 1
Turnbuckle closed form DIN 1478, zinc-plated steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Turnbuckle closed form DIN 1478, zinc-plated steel

See product details

Available in 5 versions
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
Notice

Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.