Threaded rod with trapezoidal thread
Threaded rod with trapezoidal thread - 1
Threaded rod with trapezoidal thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod with trapezoidal thread

Threaded rod in accordance with WN 976 with trapezoidal thread in accordance with DIN 103

  • Standards: DIN 103, CS
  • Material: Steel
  • Surface: Plain
  • RoHS-compliant: Yes
  • Thread type: Metric trapezoidal screw thread
  • Length: 1000 mm

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Standards Material Surface Quantity PU
price/PU
0950790103
TR10 x 3 DIN 103, CS Steel Plain
20 pcs
0950790123
TR12 x 3 DIN 103, CS Steel Plain
20 pcs
0950790144
TR14 x 4 DIN 103, CS Steel Plain
0950790164
TR16 x 4 DIN 103, CS Steel Plain
0950790184
TR18 x 4 DIN 103, CS Steel Plain
5 pcs
0950790204
TR20 x 4 DIN 103, CS Steel Plain
5 pcs
0950790225
TR22 x 5 DIN 103, CS Steel Plain
5 pcs
0950790245
TR24 x 5 DIN 103, CS Steel Plain
5 pcs
0950790265
TR26 x 5 DIN 103, CS Steel Plain
5 pcs
0950790285
TR28 x 5 DIN 103, CS Steel Plain
5 pcs
0950790306
TR30 x 6 DIN 103, CS Steel Plain
0950790326
TR32 x 6 DIN 103, CS Steel Plain
3 pcs
0950790366
TR36 x 6 DIN 103, CS Steel Plain
2 pcs
0950790407
TR40 x 7 DIN 103, CS Steel Plain
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Steel C15, bare
Thread tolerance 7e in accordance with DIN 103

Length: 1000 mm

NoticeStructure of name
Example: TR 16x4
Trapezoidal thread with nominal diameter d=16 mm and pitch P=4 mm