Welcome to Würth Netherlands For trade customers only
Workshop charger DEFA 125/60 A 12/24 V

For detailed information, other images and documents, please select individual articles from the following table.

Workshop charger DEFA 125/60 A 12/24 V

Versatile and effective battery charger suitable for all types of vehicle batteries.

See product details

Available in 1 version
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
The DEFA WorkshopCharger 125A is based on advanced switch-mode technology and helps maintain optimal battery performance and durability. It is compatible with all vehicle batteries, including wet, AGM, EFB, gel and lithium-ion batteries. With its ability to provide a continuous output of 125 A, the WorkshopCharger 125A is perfect for all ECU programming and diagnostic jobs. The intuitive screen and menu options make it a flexible and versatile workshop charger for any type of task.



User-friendly

Intuitive user interface, display with menu in local language and intelligent functions. The temperature-controlled fan minimises operating noise.



Optimal charging

The charger automatically compensates for the ambient temperature and can be used in both charging and power supply modes.



Expert mode

The charging voltage, charging current and maintenance charge can be adjusted by the user.



Safety

WorkshopCharger 125A is non-sparking and protected against reverse polarity and short circuits.



Flexible use

The removable cables are easy to connect and disconnect to improve the user-friendliness. The cable can also be replaced, extending the service life of the charger. The charger can be both mounted on a wall


and used as a mobile device.



Durability

The charger is made of heavy-duty materials and has an IP20 protection rating.