Welcome to Würth Netherlands For trade customers only
Round brush for bench grinders with high-resistance steel crimped wire
Round brush for bench grinders with high-resistance steel crimped wire   - 1
Round brush for bench grinders with high-resistance steel crimped wire   - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round brush for bench grinders with high-resistance steel crimped wire

For generic uses

See product details

Available in 1 version
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
  • Suitable for removing rust, paint, burrs, welding residues, etc.

  • Brushes made of high-resistance crimped steel wire offer even machining and a long service life

  • Stainless steel wire brushes are indicated for machining stainless steel and aluminium

  • Case-hardening steel twisted knot wire brushes are particularly indicated for work that requires more aggressive stock removal
Notice

Protective gloves and goggles must be used!



Before using brushes on electrical or pneumatic tools, check that they are suitable


Check that the maximum speed (max rpm) permitted is not exceeded


Check that the tool’s safety guards are in place


The brushes are made in compliance with UNI EN 1083