Welcome to Würth Netherlands For trade customers only
Cylinder saw, HSS bimetal Longlife & Speed HSCo8

For detailed information, other images and documents, please select individual articles from the following table.

Cylinder saw, HSS bimetal Longlife & Speed HSCo8

Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials

See product details

Available in 54 versions
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
Extremely fast sawing progress with minimal effort


Newly-developed tooth shape



High concentricity and side stroke accuracy


Robust base plate with more threads



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bi-metal (8% cobalt)

Notice
  • Always keep to the speed values. Excessive rotation speeds will blunt the teeth and thus make the cylinder saw unusable.

  • For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.

  • Not suitable for thin sheet metal.