Welcome to Würth Netherlands For trade customers only
Cylinder padlock for profile half cylinder
Cylinder padlock for profile half cylinder - 1
Cylinder padlock for profile half cylinder - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cylinder padlock for profile half cylinder

See product details

Available in 1 version
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
The bracket locks on both sides


Increased stability



The padlock is supplied without a half cylinder


Suitable half cylinders 30/10 mm or 31/10 mm from NP, EPS, W6X, W6RK, W10KG and 3 KS Plus must be ordered separately



Suitable for integration in existing or new locking systems

Notice

When assembling the half cylinder, please ensure that the locking nose is offset from the cylinder housing. Only then is it ensured that the half cylinder cannot be removed from the padlock without the key. Padlock without half cylinder.

Specified dimensions not binding. Subject to technical changes!