Welcome to Würth Netherlands For trade customers only
Knife blade, straight, long

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Knife blade, straight, long

See product details

Available in 5 versions
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
Notice

Conversion of Fein part numbers to Würth part numbers.


The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.


If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth item no. would be 0696 595.


If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.