For detailed information, other images and documents, please select individual articles from the following table.
Curved piece for Bevel clamping element
The clamping elements are used to connect threaded rods or pull rods with steel constructions. Steel S355 (forged), zinc-plated
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The connections can only transfer tensile forces from the secondary beams
- Can be adapted to the relevant inclination between the pull rod and steel construction
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
General construction permit Z-14.4-670
- Connection component system for attaching tie rods to steel profiles
- Connection of roof or wall secondary beams in hall construction
- Wind, stabilisation and cross bracing in steel constructions
The curved pieces are positioned in the prepared slot (in the steel beam).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!