The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For carcass widths 900 to 1000 mm
- For door widths of 450, 500 and 600 mm
- For installation height 610 - 770 mm
- Easy access to the bottom tray thanks to independent movements of trays
- Connection to the door means that the lower tray moves out automatically when the cabinet door is opened; both trays retract at the same time when closing
- Extension of the straight trays allow unrestricted access to adjacent cabinets
- Smooth and silent operation thanks to optional cushioning and self-closing
- Thanks to the installation template, no measuring is required during installation in the carcass
- Very easy installation, as only the support column needs to be assembled
- Door fitting can be used on the right and left, preventing any risk of confusion
- Can be retrofitted into existing cabinets without removing the worktop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!