Welcome to Würth Netherlands For trade customers only
Crème wash 3-in-1 hair and body

For detailed information, other images and documents, please select individual articles from the following table.

Crème wash 3-in-1 hair and body

Intense, pleasantly scented shampoo for body and hair

See product details

Available in 1 version
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
Use:


For use in showers, baths or sinks in any workplace or recreational space.



Usage instructions:


Wash hair and body with running water, apply shampoo as needed. Rinse thoroughly and dry with a clean towel.



Pleasant scent


Produces a generous amount of foam


  • This high-quality lotion produces a generous amount of foam for a luxurious feel.

Nourishing


  • Polyquaternium-7 keeps hair and skin smooth and conditioned.

Gentle cleaning


  • Contains mild cleaning ingredients that help keep the hair and body clean and fresh.

Quick and effective


  • Works straight away and rinses off easily without leaving any residue on the skin.

Economical


  • Even a small dose is enough to clean the hair and body effectively.

Hygienic


  • The cartridge undergoes ultrasonic welding during the manufacturing process to protect the product. The unique patented pump is designed to prevent air from entering the cartridge during normal use. This minimises the risk of the product being subject to external contamination.

No waste


  • As air is prevented from escaping via the pump during normal use, the cartridge will fold, meaning that you can use all of the product.