For detailed information, other images and documents, please select individual articles from the following table.
Dispenser system touch-free SKIN LINE
Electric dispenser for touch-free dispensing of skin protection, cleaning and care products in the workshop or washrooms.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Touch-free dosing and maximum hygiene
- Touch-free dosing prevents the dispenser from becoming contaminated and effectively prevents the transmission of germs.
- The well thought-out design ensures that the soap does not come into contact with the foam soap dispenser. No unhygienic residues are left on the dispenser system.
Efficient and cost effective
- Optimal dosing
- Excellent residual discharge
- Refillable with 1 and 1.5 L containers
- Low energy consumption
Simple in terms of technology and application
- The simple mechanism ensures correct function; replacing the refill pack takes seconds.
- With LED display for operation and low battery voltage
Practical rail system
- Can be expanded at any time
- Quick and easy installation, even direct wall mounting is possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!