For detailed information, other images and documents, please select individual articles from the following table.
Cover hood for ACS cars
Protect your calibration tool from dust and dirt and extend the service life of the entire system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
With the WOW! cover hood, your WOW! ACS cars always remains in perfect condition.
Thanks to the high-quality finish and exact fit of the cover hood, the tool remains free from dust, dirt and damage. This also increases the service life of the entire calibration system.
- Optimal fit: 300 x 1,360 x 2,000 mm (W x L x H)
- Side zip
- Moisture repellent
- Material: 100 % polyester 600D, PVC coating on the inside
- Colour: black
When using the cover hood, accessories can simply be left on the calibration system (radar kit 2, wheel clamps, accessory box and a 1,340 x 960 mm target).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!