The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS COR FLEX corner cabinet slide-out fitting set
For cabinet widths from 900 to 1,200 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Installation advantages:
- No measuring necessary during installation thanks to the supplied installation template
- Metal fitting can be mounted on the left or right
- The frame is attached to the cabinet base with just a few screws, which makes installation very easy
- Can be retrofitted in corner cabinets at any time without having to remove the worktop
Usage advantages:
- Optimal access to all of the cabinet contents
- With integrated damping and self-retracting mechanism in both extensions
- Specified movement prevents accidental closing and possible damage to adjacent cabinets
Delivery time approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!